Dayton
Double Panel Wall Shutter Motor Pack
Mfr # 24N065
Zoro # G4625984
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230 V
- For Use With Double Panel Wall Shutters
- Includes Installation Hardware
- Height (In.) 6 1/2 in
- Phase 1
Replacement Parts
Explore More Products
- DAYTON MotorPack, 24 to 240, Vertical, 50/60hz 20XG62
- DAYTON Single Panel Wall Shutter Motor Pack 24N064
- DAYTON Shutter Motor, For 10 to 36 In Shutters 45C683
- DAYTON Ceiling Shutter Motor Pack 24N066
- DAYTON Shutter Motor, 208 Volt 2FTV1
- DAYTON Shutter Motor 4C885
- DAYTON Shutter Motor, For 49 to 60 In Shutters 45C665
- DAYTON Shutter Motor, 24 Volt 2FTX6
- DAYTON Actuator Motor, 100-240 V 5NKP0
- REZNOR 163892 208/230V Venter 163892
- REZNOR 163891 120V Venter Motor 163891
- Dayton Ventilation Motor Packs & Accessories