Mag-Mate
Retrieving Tool, Flex, 2-Jaw, 17 L, 1 In Cap
Mfr # 715CF
Zoro # G4626176
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flexible, 2-Jaw
- Length (In.) 17 in
- Jaw Capacity (In.) 1 in
- Function Retrieve Or Position Parts In Hard To Reach Areas
- Features Bendable, (2) Spring Steel Jaws, 3/8 in Diameter Head, 8 in Flexible Section
Explore More Products
- MAG-MATE Magnetic Retriever, 5 lb. Pull 906
- MAG-MATE Magnetic Pickup, Telescop, 13-26 In, 12 lb 931
- MAG-MATE Mechanical Finger Retriever 3 Piece Set 612-712-715CF
- MAG-MATE Magnetic Pickup, Bendable, 18 In, 1/2 lb 900WFT
- MAG-MATE Mag Pickup, w/Release, 36 to 40-1/4 In, 8lb MM3600EZ
- MAG-MATE RapIDFire Retriever Magnet, 7"L, Lift 35lb RFR7-30
- MAG-MATE RapIDFire Retriever Magnet, 7"L, Lift 15lb RFR7-15
- C.K TOOLS C. K Tools T2343 SS Precision Tweezers, Fine, Straight Tips, 5" Oal T2343
- BIG HORN Standard Pick-Up Tool (4 Prong) 19219
- ZORO SELECT Lifting Retrieving Magnet, 40 lb. Pull 7206
- ZORO SELECT Lifting Retrieving Magnet, 100 lb. Pull 07541
- Mag-Mate Retrieving Tools