Shop Alternate Products
This Product is Discontinued
Honey-Can-Do
Ironing Board, Quad Legs (Discontinued)
Mfr # BRD-01956
Zoro # G4627007
This Product is Discontinued
Key Features
- Length 54 in
- Width 15 in
- Includes Retractable Iron Rest
- Type Quad Legs
- Height 36.5"