Dayton
Wall Collar, 18 In.
Mfr # 16D553
Zoro # G4627506
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 18 in
- Construction 20 Gauge Galvanized Steel
- Depth (In.) 12 1/2 in
- Application For Use With Exhaust/Supply Fans
- Dimension A (In.) 22 1/8 in
Explore More Products
- DAYTON Exhaust Fan, 24 In, Hazardous Location 10E017
- DAYTON Wall Collar, Galv Steel, For Fan Dia 20 In 3FKF3
- DAYTON Weatherhood, 10 In. 16D555
- DAYTON In-Line Cabinet Ventilator, 545 CFM, 115 V 3DPF3
- DAYTON In-Line Cabinet Ventilator, 412 CFM, 115 V 3DPF2
- DAYTON Weather Hood, 48 In, Galvanized Steel 1WBW4
- DAYTON Wall Housing, Galv Steel, For 54 In Fan 3FKG4
- DAYTON Intake Guard, 8 In. 16D545
- DAYTON Fluorescent Lighted Grille Kit 3AZG1
- DAYTON Guard Mounted Exhaust Fan, Blade 30" Dia. 484X58
- DAYTON Cabinet Exhaust Fan, 24 In, 115/208-230 V 1AHB6
- Dayton Exhaust and Supply Fan Accessories