Zoro Select
Concrete Screw, 5/8" Dia., Hex, 5 in L, Steel Zinc Plated, 10 PK
Mfr # U70520.062.0500
Zoro # G4628416
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Cracked Concrete
- Material Steel
- Finish Zinc Plated
- Head Type Hex
- Drive Type External Hex
Explore More Products
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 100 PK B70520.050.0400
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK U70520.050.0300
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Zinc Plated, 10 PK U70520.075.0550
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 1 1/2 in L, Carbon Steel Yellow Zinc, 100 PK 14112PS
- ZORO SELECT Concrete Screw, 1/4"-14 Dia., Pan, 3/4 in L, Steel Black Oxide, 3000 PK 1412ABPPB
- ZORO SELECT Concrete Screw, #10-16 Dia., Oval, 1 1/4 in L, Steel Zinc Plated, 4000 PK 1020ABPO
- ZORO SELECT Concrete Screw, Flat, 18-8 Stainless Steel Plain, 5000 PK 06083PF188
- ZORO SELECT Concrete Screw, #6-20 Dia., Flat, 2 1/2 in L, Steel Zinc Plated, 3000 PK 0640ABPF
- ZORO SELECT Concrete Screw, #12-11 Dia., Flat, 2 1/4 in L, Steel Zinc Plated, 1750 PK 1236APF
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 2-1/4 in. L, Steel 25 PK 35235
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 1 1/4 in L, Steel Blue Ruspert, 100 PK 52445
- Zoro Select Anchor Screws