Milwaukee Tool
Cordless Cable Cutter, (1) 3.0Ah Battery & Hard Case Bundle, 12.0 V, Li-Ion Battery, M12 Series
Mfr # 2472-21XC
Zoro # G4628723
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool (1) 3.0Ah Battery + Hard Case Bundle
- Voltage 12 V DC
- Cutting Capacity/Material 1-3/16 in Communication Cable, 600 MCM Copper, 750 MCM Aluminum
- Cordless Tool Battery Type Li-Ion
Explore More Products
- MILWAUKEE TOOL Cordless Cable Cutter Kit, Battery Included, 12 V, Li-Ion Battery 2472-21XC, 48-11-2440
- MILWAUKEE TOOL M18 FORCE LOGIC Cable Cutter Kit w/477 ACSR Jaws 2672-21S
- MILWAUKEE TOOL Cordless Cable Cutter Kit, 18.0, Li-Ion Battery, M18(TM) Series 2872-20, 48-11-1835
- MILWAUKEE TOOL M18 Brushless Threaded Rod Cutter (Tool Only) 2872-20
- MILWAUKEE TOOL M18 FORCE LOGIC Cable Cutter Kit w/750 MCM Cu Jaws 2672-21
- MILWAUKEE TOOL Fine Stranded Wire Cutting Jaw for M18 FORCE LOGIC Cable Cutter 49-16-2778
- GREENLEE Cordless Bolt Cutter, 18 V DC, Li-Ion Battery, Gator Series ETS12LX11
- KLEIN TOOLS (2) 2 Ah Batteries, Charger and Bag, 20V, Battery-Operated Battery BAT20GD10
- HUSKIE TOOLS Cordless Crimping Tool Kit, Battery Included, 14.4, Li-Ion Battery ECO-EZRBC
- MILWAUKEE TOOL M18 FORCE LOGIC 3” Underground Cable Cutter 2776-21
- KLEIN TOOLS (2) 2 Ah Batteries, Charger and Bag, 20V, Battery-Operated Battery BAT20GD1
- Milwaukee Tool Cordless Cable Cutters