Wiha
Precision Nut Driver, Metric, 5mm, 2-7/16in
Mfr # 26550
Zoro # G4630945
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 6 in
- Nonsparking No
Explore More Products
- WIHA Nut Driver, 5.5mm, Solid, Ergo, 5 in. 34121
- WIHA Nut Driver, Metric, 13.0mm Hex Size 33637
- WIHA Nut Driver, 7.0mm, Solid, Ergo, 5 in. 34123
- WIHA Nut Driver, 10.0mm, Solid, Ergo, 5 in. 34126
- WIHA Precision Nut Driver, Metric, 3.5mm 26535
- WIHA Insulated Nut Driver 16.0mm 32240
- WIHA Nut Driver Inch Screwdriver with Precision Handle, 3/16 x 60mm 96547
- WIHA Nut Driver, 7.0mm, Hollow, Ergo, 2-3/4 in. 34308
- WIHA Nut Driver, Metric, 17.0mm Hex Size 33641
- WESTWARD Nut Driver, Metric, Hollow Round, 5.5mm 401L41
- MILWAUKEE TOOL 7mm HollowCore Magnetic Nut Driver 48-22-2534
- Wiha Screwdrivers and Nutdrivers