Gems Sensors
1" FNPT NO Flow Switch 24VAC/DC
Mfr # 230500-3-5
Zoro # G4632677
$438.83
6% off
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1 FNPT
- Switch Type SPST
- Voltage 24V AC/DC
- Max. Pressure 363 psi
- Min. Fluid Temp. (F) -14 Degrees F
Explore More Products
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 0.25 gpm FS-927, 70821
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch FS-926, 26939
- GEMS SENSORS 1" MNPT SPDT Liquid Flow Switch 15 to 48 gpm FS-550, 29608
- GEMS SENSORS 3/4" FNPT SPDT Liquid Flow Switch 2 to 8 gpm FS-400, 26601
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.15 gpm FS-380, 193482
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 5 gpm FS-500, 170235
- GEMS SENSORS 1/2" MNPT SPST NC Liquid Flow Switch AC or DC 1 gpm FS-150, NC, 1.0GPM
- GEMS SENSORS 1/2" FNPT NO Flow Switch 24VAC/DC 230500-1-60
- GEMS SENSORS 1/2" FNPT NO Flow Switch 24VAC/DC 230500-1-40
- DWYER INSTRUMENTS Float Level Switch, L6EpbBd3A Flotect Level Sw L6EPB-B-D-3-A
- DWYER INSTRUMENTS Mini Float Level Switch L10-B-3-O
- Gems Sensors Level Switches