Shop Alternate Products
This Product is Discontinued
Appleton Electric
Ballast Body, HPS, 100W (Discontinued)
Mfr # MLBG10LMT
Zoro # G4632871
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Cast Copperfree Aluminum
- Standards Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, AEx nA nR IIC (Z2); Class I, Zone 2, Ex nR IIC (Z); Class I, Zone 2, AEx, nR IIC (ZB); Class II, Division 1 and 2, Groups E, F, G; Class III; Simultaneous Exposure (Class I, Division 2/ Class II, Division 1); Fixtures Outside Type (Salt Water); Type 4X; IP66
- Finish Baked Gray Epoxy-Clad Finish
- Length 13 3/5 in
- Ballast Type Hazardous Location