Zoro Select
Sckt Set Scr, Knurl Cup, 5/16-24x3/4, PK100
Mfr # U07891.031.0075
Zoro # G4633045
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-24
- Drive Type Hex
- Drive Size 5/32 in
- Point type Knurled Cup
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 10-24x1-1/2, PK100 U07840.019.0150
- ZORO SELECT Socket Set Screw, Gr M8, Flat, 20mm L, PK25 M07810.080.0020
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 60mm, PK25 M07840.140.0060
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cup, 4mm, PK100 M07840.050.0004
- ZORO SELECT Socket Set Screw, Flat, M6x1mmx5mm, PK100 SS3S06005-100P1
- ZORO SELECT Set Screw, AST, M5x0.80mm, Cup, 12mm, PK100 M07850.050.0012
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1-1/4, PK100 U07852.031.0125
- ZORO SELECT Set Screw, M16 x 2mm, 20mm L, PK25 M51250.160.0020
- ZORO SELECT M3X4 METR SOCK SET KNURL CUP BLK OX M304SSCKI
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 1/2 SOCKET SET SCREW A0510280032
- MIDWEST FASTENER #4-40 x 1/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK 70741
- Zoro Select Set Screws