- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Caster w/Total-Lock, Polyur, 5in, 750lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plate Caster w/Total-Lock, Polyur, 5in, 750lb (Discontinued)
Mfr # 930XA05252ST
Zoro # G4633264
This Product is Discontinued
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Customers Also Purchased
- Brand Zoro Select
-
MFR #
930XA05252ST
-
Zoro #
G4633264
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 6 1/2 in |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Polyurethane |
Load Rating | 750 lb |
Number of Wheels | 1 |
Caster Max. Temp. | 180 Degrees F |
Frame Finish | Zinc Chromate |
Thread Guards | No |
Non-Marking | Yes |
Core Color | White |
Standards | NSF Listed |
Caster Wheel Bearings | Delrin |
Frame Material | Steel |
Application | Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks |
Extended Lead | No |
Durometer | 55 Shore D |
Caster Frame Material | Steel |
Plate Thickness | 1/4" |
Caster Swivel Lock Type | Total Lock |
Item | Plate Caster |
Plate Caster Bolt Hole Pattern | B |
Caster Product Group | Swivel Caster with Total Lock |
Caster Plate Thickness | 1/4" |
Caster Raceway | Double Ball |
Wheel Color | Blue |
Inside Bolt Hole Spacing | 3 in x 3 in |
Caster Temp. Range | -40 Degrees to 180 Degrees F |
Outside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Caster Min. Temp. | -40 Degrees F |
Replacement Wheel | Mfr. No. XA05205212G |
Caster Temp. Range Available | Yes |
Includes | Top and Bottom grease Seals |
Caster Plate Hole Pattern | B |
Caster Brake Type | Total Lock Brake |
Caster Core Material | Polyolefin |
Load Rating Range | 300 to 999 lb |
Wheel/Tread Hardness Rating | Hard |
Swivel Lock Type | Total Lock |
Wheel Core Material | Polyolefin |
Number of Mounting Holes | 4 |
Wheel Bearing Type | Delrin |
Includes Thread Guards | No |
Mounting Plate Bolt Hole Pattern | B |
Tread Shape | Standard |
Swivel Construction | Kingpin |
Wheel/Tread Hardness | 63 Shore D |
Swivel Raceway Type | Double Ball |
Wheel/Tread Material | Polyurethane |
Description
Swivel, Plate Caster, Load Rating 750 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard