Senco
Collated Finishing Nail, 2 in L, 16 ga, Galvanized, T-Head Head, 20 Degrees, 2000 PK
Mfr # RH21EAA
Zoro # G4633797
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Finish Galvanized
- Head Type T-Head
- Collation Angle 20 Degrees
- Collation Type Glue
Explore More Products
- SENCO Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, 20 Degrees, 2000 PK RH25EAA
- SENCO Collated Siding Nail, 1-3/4 in L, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK EL19ASBH
- SENCO Senco Products. DA25EAB Nail Finishing Stick; 15 x 2.5 In. 5295688
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 34 Degrees G624APBXN
- SENCO Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 2400 PK HL27ASBF
- SENCO Collated Framing Nail, 3 in L, 16 ga, Bright, Full Round Head, 34 Degrees K527APBXR
- SENCO 800CT 2 Brad Nail A202009
- SENCO Mico Pin Headless Eg Asst A109809 9692369
- SENCO Collated Framing Nail, 1 in L, Bright, 34 Degrees G524APBXN
- SIMPSON STRONG-TIE Collated Metal Connector Nail, 1-1/2 in L, 33 Degrees, 3000 PK N10HDGPT3000
- HILLMAN 1K 2.5"16Ga Finish Nail 461729
- Senco Pneumatic Nails