Shop Alternate Products
This Product is Discontinued
Hayward
Ball Valve, Actuated, Electric, 1-1/2" PVC/EPDM, 115v, On/Off; S/T (Old Style) (Discontinued)
Mfr # EATB1150STE
Zoro # G4633937
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1 1/2"
- Body Material PVC
- Body Style 2-Way
- Voltage 120V AC
- Temp. Range 40 Degrees to 140 Degrees F