Zoro Select
Binding Screw, 1/2"-13 Thd Sz, 18-8 Stainless Steel
Mfr # Z1746
Zoro # G4636186
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Male Machine Screw
- Thread Size 1/2"-13
- Screw Size 1/2"-13
- Screw Drive Style Socket
Explore More Products
- ZORO SELECT Binding Screw, #8-32 Thd Sz, 316 Stainless Steel, 5 PK 2JGL4
- ZORO SELECT Binding Screw, 5/8"-11 Thd Sz, 316 Stainless Steel Z1928
- ZORO SELECT Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel, 5 PK 5MA36
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 316 Stainless Steel Z1904
- ZORO SELECT Binding Screw, 5/16"-18 Thd Sz, 316 Stainless Steel, 5 PK 2JGL7
- ZORO SELECT Binding Screw, 3/8"-16 Thd Sz, 316 Stainless Steel Z1912
- ZORO SELECT Binding Screw, M6.3X10.5 mm Thd Sz, Steel, 8000 PK M6.310.5DEZF
- ZORO SELECT Binding Screw, Plastic, 100 PK Z4683
- ZORO SELECT Binding Screw, M6.3X14.5 mm Thd Sz, Steel, 7000 PK M6.314.5DEZF
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 18-8 Stainless Steel 5MA38
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 6 PK 933708
- Zoro Select Binding Screws