Carhartt
Men's Brown Cotton Duck Coat size L
Mfr # C003-BRN LRG REG
Zoro # G4637997
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Brown
- Material 100% Ring Spun Cotton Duck
- Fabric Weight 12 oz
- Closure Type Zipper
Explore More Products
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt 102199-001
- CARHARTT J130 M LseFit WshDck Ins Actve Jac 104050-BRN
- CARHARTT Blue Cotton Duck Coat size XLT C003-DNY XLG TLL
- CARHARTT Mock-Neck Vest, S, Brown 104277-BRNSREG
- CARHARTT Hooded Jacket, Men's, Zipper, Gray, L 104050-GVLLREG
- CARHARTT J130 M LseFit WshDck Ins Actve Jac 104050-BRN
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt 102199-412
- CARHARTT Water Resistant Jacket, Men's, Zipper, 3XL 102208-MOS3XLREG
- CARHARTT Women's Rugged Flex Benson Denim Jacket S 102970 414 S
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, BLACK, M 602-002-M
- POLAR PLUS Heavy Duty Insulated Jacket, -50F, Navy, 6XL 34020N-6X
- Carhartt Workwear and Protective Clothing