Honeywell North
13" Chemical Resistant Gloves, Nitrile, 8, 1 PR
Mfr # LA102G/8
Zoro # G4638356
Sold in multiples of 12 for $24.60
$24.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Nitrile
- Glove Thickness 10.00 mil
- Length 13"
- Glove Color Family Green
- Supported / Unsupported Unsupported
Explore More Products
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR LA102G/10
- HONEYWELL NORTH North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK SSG/9
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR B074GI/M
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 10, 1 PR SSG/10
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR AK1815/O/8
- HONEYWELL NORTH Honeywell North Nitri-Knit 26"L Shoulder-Length Insulated Nitrile Gloves NK803ESIN/10
- HONEYWELL NORTH NITRI-KNIT NK803IN HIGH PERFORMANCE INSULATED MULTI-DIPPED CHEMICAL RESISTANT GLOVES, SZ 8, AMBIDEXT NK803IN/8
- HONEYWELL NORTH NITRIGUARD PLUS LA132G DIPPED CHEMICAL RESISTANT GLOVES, SZ 7, NITRILE, GREEN, FLOCK LINING, 13 IN L LA132G/7
- HONEYWELL NORTH NORTH BUTYL B161 DIPPED CHEMICAL RESISTANT GLOVES, SZ 7, AMBIDEXTROUS HAND, BUTYL, BLACK, UNLINED LI B161/7
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR 5318E
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR 707D-11
- Honeywell North Gloves & Hand Protection