Kimble Chase
Bottle, Wide Mouth, 1000mL, Amber, PK12
Mfr # 5223253V-21
Zoro # G4641752
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL
- Height 178mm
- Autoclavable No
- Labware Basic Material Glass
- Labware Screw Closure Size 53-400 mm
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 5513289V-86
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 5410870V-21
- KIMBLE CHASE Round Bottle, 1 Oz, 79mm H, Rubber, PK432 5110120C-24
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 250, PK10 14395-250
- KIMBLE CHASE Straight-Sided Bottle, 4 Oz, Foam, PK144 5410458C-26
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 5123233C-25
- KIMBLE CHASE Bottle, Amber, PK4 14394-0250
- KIMBLE CHASE Boston Round Bottle, 32 Oz, 206mm H, PK12 5123233C-24
- KIMBLE CHASE Phenolic Cap, 53-400mm, Vinyl, PK144 75201G-53400
- WHEATON Bottle, Glass, 250 mL, PK12 W216845
- TRICORBRAUN 16 oz Clear PET Plastic Straight Sided Jar- 89-400 Neck Finish 028691
- Kimble Chase Labware