Shop Alternate Products
This Product is Discontinued
Mapa
Chemical Resistant Glove, 22 mil, Sz 10, PR (Discontinued)
Mfr # N-360
Zoro # G4642321
This Product is Discontinued
Key Features
- Glove Size 10
- Color Black
- Standards In Compliance with 21 CFR, 170-199, N-440, N-540 and N-740, Meets Requirements of NFPA 1992-1994
- Chemical Resistant Glove Material Neoprene
- Special Features Curved Finger, Contoured Palm Design, Embossed Z Pattern Grip Channels, (2) Color Construction