Zoro Select
Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Plastic, Black
Mfr # 23V730
Zoro # G4643344
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Stainless Steel
- Gauge Application For Dry Air & Gases
- Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
- Accuracy +/-1.00%
Explore More Products
- ZORO SELECT Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Plastic, Black 23V727
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver 4CFJ6
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver 4FMH9
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black 4EFF8
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver 4FMU4
- ZORO SELECT Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Steel, Black 4CFW9
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black 4FLY4
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Red 4EFJ4
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Blue 4EFG2
- TRERICE Gauge, 4.5", 0-100Psi, 1/4"Lm, 600Cb 600CB4502LA110
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/2 in MNPT, Plastic, Black 451379SSL04L5000#
- Zoro Select Pressure Gauges