Shop Alternate Products
This Product is Discontinued
Ringers Gloves
XL Black Hook-and-Loop Cuff Impact Gloves (Discontinued)
Mfr # 143-11
Zoro # G4643782
This Product is Discontinued
Key Features
- Glove Size XL
- Palm Material Synthetic Leather, Gel
- Palm Construction Reinforced Palm
- Standards EN 388 1121
- Knuckle Padding Material Thermal Plastic Rubber