Winter Waterproof Gloves, DuPont Kevlar Lining, Tan, L, 1 PR
Mfr # 11-3285-60-L
Zoro # G4644035
product price:Â $99.85
/pr
Free Shipping & Returns
Key Features
Size
L
Standards
ASTM D-6413 & ASTM F2302
Lining
DuPont Kevlar
Color
Tan
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11-3285-60-L
Zoro #
G4644035
UPC #
757894608248
Country of Origin
Indonesia
Dimensions
Size
L
Details
Item
Winter Waterproof Gloves
Standards
ASTM D-6413 & ASTM F2302
Lining
DuPont Kevlar
Color
Tan
Finger Style
Full Finger
ATPV Rating
55.0 cal/sq cm
Cut
Ergonomic, 3D Pattern
Closure Type
Slip-On
Back Material
Goatskin Leather
Thumb Style
Wing
Knuckle Padding Material
Double Layer of Goat Grain Leather
Thumb Material
Goat Grain Leather
ANSI/ISEA Cut Level
A4
ANSI/ISEA Puncture Level
5
Cuff
Safety Cuff
Tested In Accordance With
D6413
Finger Material
Goat Grain Leather, Double Layered in Wear Areas
Application
Gas and Electric Utilities, Linemen, Oil and Gas, Farm, Construction, Landscape
Palm Material
Goatskin Leather
Minimum Temperature
Not Rated
Min. Temp.
Not Rated
Description
Leather Gloves, ANSI/ISEA Cut Level A4, Standards ASTM D-6413 & ASTM F2302, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.