Winter Waterproof Gloves, DuPont Kevlar Lining, Tan, XL, 1 PR

  • Mfr # 11-3285-60-XL

  • Zoro # G4644044


product price:  $99.85
/pr
Free Shipping & Returns

Key Features

Size
XL
Standards
ASTM D-6413 & ASTM F2302
Lining
DuPont Kevlar
Color
Tan
Finger Style
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-3285-60-XL
Zoro #
G4644044
UPC #
757894608262
Country of Origin
Indonesia

Dimensions

Size
XL
Size- Alpha
XL
Size (Alpha)
XL

Details

Item
Winter Waterproof Gloves
Standards
ASTM D-6413 & ASTM F2302
Lining
DuPont Kevlar
Color
Tan
Finger Style
Full Finger
Cuff
Safety Cuff
Back Material
Goatskin Leather
Thumb Material
Goat Grain Leather
Finger Material
Goat Grain Leather, Double Layered in Wear Areas
Thumb Style
Wing
Closure Type
Slip-On
Tested In Accordance With
D6413
Knuckle Padding Material
Double Layer of Goat Grain Leather
ATPV Rating
55.0 cal/sq cm
Palm Material
Goatskin Leather
ANSI/ISEA Cut Level
A2
ANSI/ISEA Puncture Level
5
Cut
3D Pattern, Ergonomic
Application
Gas and Electric Utilities, Linemen, Oil and Gas, Farm, Construction, Landscape
Grade of Leather
Full Grain
Glove Back Material
Aramid
Cut-Resistance Coverage
Palm Side
Glove Liner Material
Aramid
Minimum Temperature
Not Rated
Glove Lining Material
Kevlar
Glove Backing Material
Goat Grain
Min. Temp.
Not Rated

Description

Winter Waterproof Gloves, Cut-Resistance Coverage Palm Side, Palm Material Double Layer of Goat Grain Leather, Glove Liner Material Aramid, Glove Back Material Aramid, Standards ASTM D-6413 & ASTM F2302, ANSI/ISEA Cut Level A2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.