Shop Alternate Products
This Product is Discontinued
Mapa
Chemical Gloves, Size 10, Blk, 12.5 In L, PR (Discontinued)
Mfr # NS-420
Zoro # G4644963
This Product is Discontinued
Key Features
- Glove Size 10
- Color Black
- Standards In Compliance with 21 CFR, 170-199
- Chemical Resistant Glove Material Natural Rubber Latex / Neoprene
- Resists Alkalies, Ozidizing Acids, Aliphatic Solvents and Alcohols