Shop Alternate Products
This Product is Discontinued
Wooster Products
Anti-Slip Tape, Scarlet Red, 6inx2ft., PK10 (Discontinued)
Mfr # SCA0624
Zoro # G4645627
This Product is Discontinued
Key Features
- Width 6"
- Color Red
- Material Polyurethane
- Tape Color Red
- Length 2 ft.