Vikan
3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Red, 6 in L Overall
Mfr # 5380774
Zoro # G4647036
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Firmness Medium
- Brush Length 5 1/2 in
- Overall Length 6 in
- Handle Length Not Applicable
Explore More Products
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Green, 6 in L Overall 5380772
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Blue, 6 in L Overall 5380773
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, White, 6 in L Overall 5380775
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. 53654
- VIKAN 6-1/2" Brush LengthTube and Valve Brush 53912
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Black, Plastic 45899
- VIKAN High-Temp Detail Brush, Blue 44023
- VIKAN Heat Resistant Brush, White/Brown 42885
- COLORCORE ColorCore Medium Nail Brush, Green 643312
- OSBORN Scratch Brush, 3x19 Rows 0005403200
- Vikan Brushes