Shop Alternate Products
This Product is Discontinued
Vikan
2-1/2" W Scrub Brush, 11-51/64" L Handle, 4" L Brush, White, Polypropylene, 16" L Overall (Discontinued)
Mfr # 41805
Zoro # G4648217
This Product is Discontinued
Key Features
- Bristle Color White
- Brush Length 4"
- Handle Length 11-51/64"
- Handle Color White
- Bristle Material Polyester