Westward

Magnify Lens With Diopter 2.50


$4.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Characteristics 2.50 Diopter, Polycarbonate Magnifying
  • For Use With Welding Helmets
  • Standards ANSI Z87.1
  • Thickness 0.16 in
  • Plate Size 4.25 in x 2.0 in
See all product information