Yellow Jacket
Vacuum Charging/Core Tool, 5/16 In
Mfr # 18985
Zoro # G4649994
$74.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Size 1/4"
- For Use With Air Conditioning Mini Split Systems
- Max. Working Pressure 800 psi
- Features 4-in-1 Ball Valve Tool is Perfect for Vacuum, Charge, Cores and Recovery
Explore More Products
- YELLOW JACKET Vacuum Charging/Core Tool, 1/4 In 18975
- YELLOW JACKET Ball Valve 93834
- YELLOW JACKET Ball Valve Adapter 29980
- JB INDUSTRIES Cap Tube, .050 I.D. X .114 O.D. X 11 Ft TC-50-11
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 A31204
- NDL Refrigeration Ball Valve, 900 psi NBV03-S
- STREAMLINE Refrigeration Ball Valve, 775 psi A 18960
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper A31142
- SUPCO Refrigeration Line Piercing Valve, Connection Size 1/4 in, 5/16 in, and 3/8 in OD, Aluminum BPV31
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, A31727
- JB INDUSTRIES Quick Coupler, 1/4 In (F)NPT x 1/4 In QC-S4B
- Yellow Jacket Refrigeration Access Valves