Armstrong International
Steam Trap, 30 psi, 450F, 5 In. L
Mfr # 811-075-030
Zoro # G4650222
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 30 psi
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 1,000 lb/hr
- Max. Temp. 450 Degrees F
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L 811-100-030
- ARMSTRONG INTERNATIONAL Steam Trap, 130 psi, 450F, 10-1/4 In. L 815-150-130
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/2 In. L 175AI2
- ARMSTRONG INTERNATIONAL Steam Separator, 2 In, 300 psi DS-1-200
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 4-5/8 In. L 30B5
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 7-3/4 In. L 813-100-250
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 7-7/16 In. L 75A6
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 1" NPT, Cast Iron 215
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 10-1/4 In. L 815-150-250
- HOFFMAN SPECIALTY Thermodisc Steam Trap TD6526 NPT 3/4" 405153
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc 42-474A
- Armstrong International Steam Traps