Shop Alternate Products
This Product is Discontinued
Traceable
Indoor Digital Hygrometer, 14 to 122 F (Discontinued)
Mfr # 8548
Zoro # G4650545
This Product is Discontinued
Key Features
- Temp. Range (C) -5 Degrees to 50 Degrees
- Relative Humidity Range 20 to 99%
- Digit Size 1/2"
- Temp. Range (F) 14 Degrees to 122 Degrees
- Celsius Switchable Yes