Edwards Signaling
Class 2 Transformer, 10, 15VA, 120VAC, Foot
Mfr # 596
Zoro # G4650931
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12V AC, 18V AC, 6V AC
- VA Rating - Transformer 10 VA @ 6V AC, 15 VA @ 12V AC, 15 VA @ 18V AC
- Protective Device Thermal Circuit Breaker
- Enclosure Style - Transformer Open
Explore More Products
- EDWARDS SIGNALING Class 2 Transformer, 10, 20VA, 120VAC, Foot 592
- EDWARDS SIGNALING Class 2 Transformer, 20, 30VA, 120VAC, Foot 598
- EDWARDS SIGNALING Edwards Signaling 599 Class 2 Transformer 120V AC Primary 24V AC Secondary 599
- EDWARDS SIGNALING Class 2 Trnsformr, 40VA, 120VAC, 24VAC, Foot 599
- EDWARDS SIGNALING Class 2 Transformr, 5VA, 120VAC, 10VAC, Foot 590
- EDWARDS SIGNALING Class 2 Transformer, 10VA, 120VAC, 16VAC 591
- W BOX 16.5VAC 40VA PS, GND, LED 0E-PPS1640
- ACME ELECTRIC Transformer, 480V, 240V Delta/120V CT, 6kVA T2A533291S
- SQUARE D Export Transformer, 3kVA, 110/220V, Wall 3S67F
- WOODS Tmr Rmt Indr 3Pc Outlet Wht 13569
- ACME ELECTRIC Transformer, 10kVA, 120/240V, Wall T2535163S
- Edwards Signaling Power Distribution