Yellow Jacket
Vacuum Charging/Core Tool, 1/4 In
Mfr # 18975
Zoro # G4652776
$73.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Size 1/4"
- For Use With Air Conditioning Systems
- Max. Working Pressure 800 psi
- Features 4-in-1 Ball Valve Tool is Perfect for Vacuum, Charge, Cores and Recovery
Explore More Products
- YELLOW JACKET Vacuum Charging/Core Tool, 5/16 In 18985
- YELLOW JACKET Ball Valve 93834
- YELLOW JACKET Ball Valve Adapter 29980
- NDL Refrigeration Ball Valve, 5" L, 900 psi NBV04-S
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 60" L SEC99AA-60C
- PRO-SET 1/4" SAE M x 1/4" SAE FM BV BV
- ZORO SELECT Automotive Service Connector, Blue, Low 6AWR0
- PARKER Copper Check Valve, 1/2 Dia x 3 3/4 In L CV4P-6FS-6FS
- PRO-SET 1/4" SAE M x 1/4" SAE M BV BVM
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 A31138
- JB INDUSTRIES Line Piercing Saddle Valve, 1/2" OD, PK3 A32908
- Yellow Jacket AC & Refrigeration Valves