Cosco
ACCU-STAMP 2 Shutter RECEIVED 2 Color
Mfr # 038909
Zoro # G4654544
$18.48
31% off
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Received
- Material Plastic
- Character Height 1/2 in
- Stamp Ink Color Blue, Red
- Imprint Area Height 1/2 in
Explore More Products
- COSCO Stamp Pad, Size 2, Color Ink Black 038785
- COSCO Replacement Ink Pad for 2000 PLUS Daters & Numberers, Black 061940
- COSCO Self-Ink Number Machine Stmp, 18 Font 038731
- COSCO ACCU-STAMP 2 Shutter COMPLETED 2 Color 038916
- COSCO Replacement Ink Pad, Red/Blue 061797
- COSCO Stamp Pad, Size 1, Color Ink Red 038786
- COSCO AccuStamp 090684 0.35 oz. Black Ink Stamp Gel Refill 730090684C
- COSCO Dial-N-Stamp, 12 Phrases, Five Years, 1.5 x 0.13 010180
- COSCO Shutter Stamp, Antimicrobial, "Posted", Red/Blue COS035521
- EDUCATIONAL INSIGHTS See and Stamp Transparent Stamps , 5/8in. Uppercase Alphabet, 2PK 1473
- ACCU-STAMP2 Microban Message Stamp, Approved, 3/8" 038840
- Cosco Stamps and Ink Pads