Shop Alternate Products
This Product is Discontinued
Honeywell
Toggle Switch, DPDT, 10A @ 277V, Screw (Discontinued)
Mfr # 12TS15-1
Zoro # G4654632
This Product is Discontinued
Key Features
- Switch Function Maintained On/Maintained Off/Maintained On
- Contact Form DPDT
- HP 1/2 hp
- Actuator Style Standard Lever
- Amps 15A @ 125VAC, 15A @ 250VAC