Qorpak
Bottle Grad Beaker Round 60 ml, PK48
Mfr # GLC-01472
Zoro # G4655603
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - English 2 oz
- Labware Capacity - Metric 60 mL
- Labware Basic Material Glass
- Graduation Subdivisions mL and oz
- Labware Clarity Transparent
Explore More Products
- QORPAK Bottle Grad Beaker Square 960 ml, PK12 GLC-01388
- QORPAK Round Grad Beaker w/ Cap 60 ml, PK48 GLC-01493
- QORPAK Bottle Grad Beaker Round 240 ml, PK24 GLC-01532
- QORPAK Bottle Grad Beaker Round 30 ml, PK48 GLC-01450
- QORPAK Round Grad Beaker w/ Cap 30mL, PK48 GLC-01466
- QORPAK Qorpak 10 mL Low Form Beaker, Whi, PK 12 278405
- QORPAK PP Beaker 2 Liter, Low Form Natural, PK4 292589
- QORPAK PP Beaker 500 mL, Low Form Natural, PK12 292587
- GLOBE SCIENTIFIC Beaker, 250mL, PMP (TPX) 601545-1
- SP SCIENCEWARE Giant Polypropylene Beaker, 10L Capacity F26219-0010
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 500mL, PK6 5YGZ4
- Qorpak Beakers & Pitchers