Rubbermaid Commercial
60" Handle, 1 in Dia, natural, Wood
Mfr # FG636100LAC
Zoro # G4655761
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Length 60 in
- Handle Material Wood
- Handle Diameter 1 in
- Handle Color Wood
Explore More Products
- RUBBERMAID COMMERCIAL 17" Pad Holder, Gray, Yellow, Aluminum FGQ56000YL00
- RUBBERMAID COMMERCIAL 54" Slide On Wet Mop Handle, Fiberglass FGH145000000
- RUBBERMAID COMMERCIAL Scraper Pad, Black, Plastic 2018787
- RUBBERMAID COMMERCIAL 18" Quick Change Mop Pad, Red, No Handle FGQ41000RD00
- RUBBERMAID COMMERCIAL Rubbermaid 54in Gripper Clamp Fiberglass Handle, Yellow/Black - FGH245000000
- RUBBERMAID COMMERCIAL 20 in Replacement Sleeve, White, Microfiber FGQ85300WH00
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1" Dia, Green, Fiberglass FGH14600GR00
- RUBBERMAID COMMERCIAL SnapOn Dust Mop Hardwood Handle, Beige RCPM116000000
- RUBBERMAID COMMERCIAL Handle, f/Wet Mops, Clamp Style, Hardwood, 60" , Yellow, PK 12 RCPH216000000CT
- IPC EAGLE Cleano Starter Kit RSSTARTCLEANO
- XERO Pole Tip Acme 209-24-125
- Rubbermaid Commercial Handles, Frames and Braces