Flexitallic
Spiral Wound Metal Gasket, 2-1/2In, 316SS
Mfr # CG
Zoro # G4656023
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 4 7/8 in
- Inside Dia. 3 1/4 in
- Metal Detectable Yes
- Material of Construction 316SS and Flexible Graphite
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS CG
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS CGI
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 304SS CGI
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS CGI
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS CGI
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS CGI
- FLEXITALLIC Metal Gasket, 5-13/16in. In, 9-3/4in. Out 050090008
- FLEXITALLIC Metal Gasket, 3-15/16in. In, 4-3/4 in. Out 00394700058
- FLEXITALLIC Metal Gasket, 4-15/16in. In, 5-3/4 in. Out 00494700027
- USA INDUSTRIALS Ring Aramid with EPDM Binder Flange Gasket for 1" Pipe - 1/8" T - #150 BULK-FG-5060
- USA INDUSTRIALS Ring Aramid/Buna-N Flange Gasket for 10" Pipe - 1/64" T - #150 BULK-FG-6249
- Flexitallic Flange & Ring Gaskets