- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Coated Gloves
- /
- Coated Gloves, XL, Purple/Black, PR
Shop Alternate Products
This Product is Discontinued
Pip
Coated Gloves, XL, Purple/Black, PR (Discontinued)
Mfr # 56-425/XL
Zoro # G4656906
This Product is Discontinued
Key Features
- Size Xl
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Purple/Black
- Thumb Style Wing
Customers Also Purchased
- Brand Pip
-
MFR #
56-425/XL
-
Zoro #
G4656906
- UPC # 616314117091
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | Xl |
Length | 9-1/2" |
Glove Size | XL |
Details
Item | Coated Gloves |
Glove Coating Material | Nitrile |
Glove Coating Coverage | 3/4 Dip |
Color | Purple/Black |
Thumb Style | Wing |
Cuff Style | Knit |
ANSI/ISEA Cut Level | 1 |
Gauge | 15 |
Resists | Oil, Abrasions, Snags, Punctures |
Application | Oily and Wet |
Cuff | Knit |
Lining | Nylon |
Suggested Use Environment | Dry/Light Oil |
Coating Material | Nitrile |
ANSI/ISEA Puncture Level | 1 |
Coating Finish | Micro-Foam |
ANSI/ISEA Abrasion Level | 4 |
Coating Coverage | Palm/Fingers/Knuckle |
Standards | EN388, EN420, Reach, Okeo-Tex, CE |
Glove Coating Finish | Microfoam |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Series | MaxiDry(R) |
Glove Hand Style | Left and Right |
Glove Material Color | Purple |
Silicone-Free | No |
Thickness | 15 ga |
Glove Coating Color | Black |
Touchscreen Compatible | No |
Glove Liner Material | Lycra/Nylon |
Anti-Static | No |
Latex-Free | No |
Brand and Series | PIP MaxiDry(R) |
Biodegradable | Non-Biodegradable |
Description
Coated Gloves, ANSI/ISEA Cut Level 1, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, EN420, Reach, Okeo-Tex, CE, 1 Pair