Burndy
Mechanical Conn, Lug, 600 kcmil to 2 AWG
Mfr # K11A36U2
Zoro # G4657231
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 2
- Min. Conductor Size 1 AWG Solid, 2 AWG Stranded
- Max. Conductor Size 4/0 AWG Solid, 600 kcmil Stranded
- Stud Size 3/8 in
Explore More Products
- BURNDY Mechanicl Conn, Lug, 750 kcmil to 1/0 AWG K22A39U2
- BURNDY Mechancl Conn, Trminl, 4/0 to 2 AWG, 1 Cond KLU225
- BURNDY Insulated Multitap Connector, 2.50 In. L BIT350
- BURNDY Mechanical Conn, 1/0 to 4 AWG, 1 Cond KPA25
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG K2A31U2N
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond KA44U
- BURNDY Ground Connector, 4AWG, 1.74In GCM26
- BURNDY Mechanical Conn, Trminal, 350 to 250 kcmil Q2A312N
- BURNDY Mechancl Conn, Trmnl, 500 kcmil to 1/0 AWG KLU400
- BURNDY Insulated Multitap Connector, 5.00 In. L 1PBS500
- BURNDY Insulated Multitap Connector, 4.30 In. L BISR4DB
- Burndy Mechanical Lugs