Thermco
Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use
Mfr # ACC895WB
Zoro # G4660232
$55.39
5% off
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 158 Degrees
- Application Water Baths
- Battery Type AAA
- Temp. Accuracy (C) +/-0.5 Degrees
- Features High and Low Temperature Alarm
Explore More Products
- THERMCO 8" Stem Digital Pocket Thermometer, -58 Degrees to 536 Degrees F ACC310DIG
- THERMCO 5" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F ACC330DIG
- THERMCO LCD Digital Food Service Thermometer with -32 to 122 (F) ACC895FRE
- THERMCO Dig Therm, Pt100 Thermo-100/300C ACCD370P
- THERMCO 5" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F ACC320DIG
- THERMCO Wireless Digital Min/Max Thermometer ACC895WRFT
- THERMCO Imm, Cert 0, 10, 20, 30, 37, 40, 50C, -1/51C x ACC1003SFC
- THERMCO Digital Pocket Thermometer, Plastic ACC610DIG
- THERMCO Low Temperature Thermometer, Total Immer ACC603
- UEI TEST INSTRUMENTS Thermistor, 15 ft. Cord, Sealed Probe, DT40 ATT62
- TAYLOR Thermometer Suction Cup 5321N
- Thermco Thermometers