Corona Tools
Bypass Hand Pruner, 8 1/2 In.
Mfr # BP6250
Zoro # G4660643
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Vinyl Coated Aluminum
- Blade Material High Carbon Steel
- Cutting Capacity 1 in
- Overall Length 8 1/2 in
- Type Bypass Hand Pruners
Explore More Products
- CORONA TOOLS Comfor 3/4"Ratch Pruner RP 4224D
- CORONA TOOLS Corona Replacement Blade for Corona 7"L Folding Pruning Saw AC 7041
- CORONA TOOLS Shear Pruning By-Pass 8.5 In L BP 3180D
- CORONA TOOLS Corona Clipper HS 3244 Comfort gel Hedge Shear 157410
- CORONA TOOLS Bypass Pruner, Steel, 3/4 In. BP3160
- CORONA TOOLS 25" Hedge Shears With Heavy-Duty Aluminum Handle AH 6940
- CORONA TOOLS Corona Pruning Shears Leather Scabbard AC7220 AC7220
- CORONA TOOLS Corona 24in. Anvil Pruner Loppers With Fiberglass Handle FL3420 FL3420
- CORONA TOOLS Corona Compound Bypass Lopper with Extendable Handles CRNFL3470
- SUNBELT SAW-SILKY-F180-7 15" x4" x1" A-B1AB14118
- FELCO Felco Leather Pruner Holster with Metal Belt Clip FELCO 910
- Corona Tools Lawn & Garden Tools