- Home
- /
- Plumbing
- /
- Faucets
- /
- Bathroom Sink Faucets & Accessories
- /
- Bathroom Sink Faucets
- /
- Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome
Shop Alternate Products
This Product is Discontinued
Technical Concepts
Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome (Discontinued)
Mfr # FG750096
Zoro # G4661517
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Customers Also Purchased
- Brand Technical Concepts
-
MFR #
FG750096
-
Zoro #
G4661517
- UPC # 763905500968
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5-1/2" |
Height | 10" |
Connection Size | 3/8" |
Manufacturers Warranty Length | 3 yr. Parts and Workmanship, 10 yr. Replacement |
Spout Height | 10.284 |
Water Inlet Connection Size | 3/8 in |
Details
Faucet Operation | Sensor |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Sensor |
Flow Rate | 0.50 gpm |
Faucet Spout Shape | Mid Arc |
Number of Handles | 0 |
Body Material | Brass |
Voltage | 6VDC |
Connection | 3/8" Compression |
Mounting Type - Faucet | Deck |
Ligature Resistant | No |
Faucet Type | Bathroom Sink Faucet |
Faucet Handle Type | None |
Faucet Spout | Standard |
Sensor Lead | Infrared |
Temp. Control | Yes |
Faucet Finish | Chrome |
Power Source | (4) D Alkaline Batteries |
Replacement Cartridge | 4FRP7 |
ADA Compliance | Yes |
Standards | ASME A112. 18.1/CSA B125.1, IAPMO/cUPC |
Flow Outlet Type (Faucet) | Aerated |
CEC Compliant | CEC Compliant |
Battery Charger CEC Compliant | CEC Compliant |
Includes | 4" cover plate, Batteries, Aerator, Spout Assembly, Valve Control Module and Battery Box, Top Spacer, Rubber Gasket, 3-in-1 Spacer, SST Mixing Valve, Supply Lines |
Sensor Range | 3" |
Commercial / Residential | Commercial |
Flow Outlet Type - Faucet | Aerated |
Item | Gooseneck Bathroom Faucet |
Drain Type | None |
Amps | 2.00A |
Valve Type | Compression |
Residential / Commercial | Commercial |
Features | - SST with surround sensor-Technology - "dry" cam-gear Technology |
Faucet Activation | Motion Sensor |
Max. Installation Surface Thickness | 1.1 |
Max. Mounting Hole Center Distance | Single Hole |
Spout Reach | 5.57" |
Valve Type - Faucets | Hot/Cold Cartridge |
Series | Venetian Auto Faucet |
Water Inlet Connection Type | Push in Compression |
Temperature Control | Yes |
Replacement Cartridge Mfr. Model Number | 490251 |
Faucet Body Material | Brass |
Description
Item Gooseneck Bathroom Faucet