Yellow Jacket
SAE Adapter Hex Adapter Key, 3/16", 5/16" Tip Size
Mfr # 60609
Zoro # G4663407
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Black Oxide Coated
- Handle Type Adapter
- SAE or Metric SAE
- Shape Hex Adapter
Explore More Products
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size 3604
- BONDHUS HEX PRO STAR TORX T15-T30 5 PC BH00019
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 5/64" Tip Size BL5
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 9 in Long, 3 in Short 61810
- EKLIND Torx(R) Plain Torx(R) Key, T30 Tip Size, 4 1/2 in Long, 15/16 in Short 15730
- BETA SAE T-Handle Hex Key, 7/32 in Tip Size, 6 in Long, 3 in Short 96T INOX
- WESTWARD Metric Plain Hex Key, 9 mm Tip Size, 4 3/32 in Long, 9 mm Short 54TU83
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 3 15/16 in Long, 51/64 in Short 16209
- URREA 3/32" Industrial grande short L-type SAE Hex Key 49-3/32
- WIHA Metric L-Shape Ball Hex Key, 5 mm Tip Size 36924
- WERA Plain L Key, 3/32 in Tip Size, 4 7/16 in Long, 4 7/16 in Short 5022631051
- Yellow Jacket Wrenches