Zoro Select
One Hole Lug Compress Conct, 250 kcmil
Mfr # 24C332
Zoro # G4664642
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Straight Barrel
- Width 1.13"
- Material Copper
- Length 3.2"
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG 29YK70
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil 24C986
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil 24D031
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil 24C449
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG 24C321
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG 24C368
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG 29YK87
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG 29YK69
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG 24C316
- QUICKCABLE Fusion Dual Wire, 2/0, PK5 141308-005
- ABB INSTALLATION PRODUCTS One Hole Lug Compression Connector, 8 AWG 54130UB
- Zoro Select Compression Lugs