Speedaire

Brass Filter Ball Valve, Ang., MNPT, 1/2 In


$25.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material Chrome-Plated Brass
  • Body Style Angle
  • Inlet Port Size 1/2" FNPT
  • Drain Port Size 1/2" MNPT
  • Stem Material Brass
See all product information