Shop Alternate Products
This Product is Discontinued
Westward
Submerg Arc Welding Flux, F7 A0-EL8, 50 lb (Discontinued)
Mfr # 30C844
Zoro # G4668763
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type F7 A0-EL8 (Mesh 10-60)
- Application For The High Speed Welding Of Both Butt And Fillet Welds In Structural Steel Components
- Min. Tensile Strength (PSI) 70000
- Container Size 50 lb
- Container Type Bag