Burndy
AL Offset Adapter, 1.46inWx4.16inL
Mfr # AYPO750
Zoro # G4668955
$115.03
9% off
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 35 kv
- Width 1.46 in
- Length 4.16 in
- For Use With Hytools Dieless Tools Y644HS, Y81KFT, Y81KFTMBH, PAT81KFT-18V
- Max. Wire Size 750 kcmil
Explore More Products
- BURNDY AL Compression Adapter, 0.60inWx1.85inL AYP2
- BURNDY AL Compression Adapter, 0.60inWx2.01inL AYP1/0
- BURNDY Copper Braid, 12 In BD12N
- BURNDY AL Offset Adapter, 0.86inWx2.70inL AYPO2/0
- BURNDY AL Compression Adapter, 0.60inWx1.85inL AYP6
- BURNDY AL Offset Adapter, 0.86inWx2.80inL AYPO3/0
- BURNDY AL Offset Adapter, 1.11inWx2.98inL AYPO250
- BURNDY WIRE 1500MCM/1000MCM CONNECTOR NR4644
- BURNDY H-TAP COPPER CRIMPIT CLR COVER, MAIN 500-4/0 TAP1 250-1/0 YH3429WCC
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 26 26PK 62687
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 22EW63
- Burndy Wire Connectors