Edwards Signaling
Bell, 120VAC, 0.062A, Gray
Mfr # 340-4N5
Zoro # G4669497
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Bell
- Visual Indicator Type No Visual Indicator
- Housing Material Steel
- Voltage 120V AC
- Decibels 88 dB
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Amber, Cast Aluminum, 120VAC 51XBRFA120A
- EDWARDS SIGNALING Horn Strobe, Blue, 120VAC 869STRB-N5
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray 435-4E1
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray 5531M-24N5
- EDWARDS SIGNALING Vibrating Horn, 24VDC, 0.16A, Gray 875-G1
- EDWARDS SIGNALING Horn Strobe, Blue, Cast Aluminum, 120VAC 95B-N5
- EDWARDS SIGNALING Multiple Tone Signal, Gray 5530M-24Y6
- EDWARDS SIGNALING Multiple Tone Signal, Gray 5531M-24Y6
- EDWARDS SIGNALING Horn Strobe, Green, Cast Aluminum, 120VAC 51XBRFG120A
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray 435-4G1
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray 504-120-1
- Edwards Signaling Safety Alarms and Warnings