Zoro Select
Cable Crossover Pad, 1 Channel, 1.5 ft.
Mfr # COP2200-4.5
Zoro # G4669621
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cables, Hoses
- Material Polyurethane
- Load Capacity 8,000 lb/Axle
- Number of Channels 1
- Color Yellow
Explore More Products
- ZORO SELECT Extruded Alum Hose and Cable Crossover HCR-48
- ZORO SELECT Modular Hose Bridge, 1 Channel, 5 ft. UHB2025
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 6 ft. LHCR-72
- ZORO SELECT Modular Hose Bridge, 1 Channel, 1.6 ft. UHB4045
- ZORO SELECT Modular Hose Bridge, 1 Channel, 5 ft. UHB5060
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 3 ft. LHCR-36
- ZORO SELECT ADA Rail, 1 Channel, 1.6 ft. CPRL-1X125-Y
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L 4CEJ6
- ELECTRIDUCT Small Plastic Cord Cover- 10FT- Gray CC-PL-SM-10-GY
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L FT4Y5
- CHECKERS Cable Protector, 5 Channel, 3/8 ft L, 18" W BB5EB-125-T-Y
- Zoro Select Cable Protectors