Shop Alternate Products
This Product is Discontinued
California Pacific Lab Safety
Solid Waste Container Bag, 1.5 gal., Red, PK250 (Discontinued)
Mfr # SWCB250R
Zoro # G4669734
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Capacity 1-1/2 gal.
- Width 14"
- Height 18"
- Legend No legend